3 Panel Showboard Exhibition System

Order Code: ZT3380710S

£239.99 Inc VAT (20%)


Description

900 x 600mm 3 panel display, plastic framed panels are hinged, simple and fast assembly, folds flat for easy storage and transport in carry bag provided, blue nylon facing one side and grey on reverse. The Bi-Office Showboard Exhibition System allows smart and interactive space management. It can be used to divide spaces, post notes, send messages, or can be used in training sessions. The Nylon surface is grey on one side and blue on the other, allowing more dynamic presentations, by using contrasting colours to display different messages.

This Lightweight folding display system which is simple and fast to assemble and has a size of 900 x 600 x 60mm, comes with 3 panels and can fold flat for easy storage and transport in its own carry bag which is provided.

See full description
Specifications for 3 Panel Showboard Exhibition System
  • Product Type
    Exhibition System
  • Material
    Nylon
    Plastic
  • Size
    900 x 600 x 60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome