Projection Board, Extra Matt Enamelled, WxH 2400 X 1500mm

Order Code: ZT2699876S

£1,899.99 Inc VAT (20%)


Description

Projection board, extra matt enamelled, WxH 2400 x 1500 mm. Supplied = pre-assembled, final assembly by customer. Product type = projection boards. Model = for ceiling and table projectors. Screen format = 16:10. Width = 2400 mm. Depth = 14 mm. Height = 1500 mm. Finish = enamelled, extra matt. Material of writing board = sheet steel. Colour of writing board = white. Frame material = anodised aluminium. Frame colour = aluminium silver. Feature = can be wet wiped. Fittings = storage tray. The extra matt surface reduces annoying reflections on the board. Writing can be wiped off wet on the board surface. High-quality, enamelled projection and writing board Scratch-resistant board surface is magnetic and inscribable for intensive use. Lifetime guarantee on the board surface (write and wipe guarantee) Resistant to cleaning agents and chemicals. Aluminium frame silver matt anodised, with grey plastic corners and an aluminium pen tray, length 300 mm.

See full description
Specifications for Projection Board, Extra Matt Enamelled, WxH 2400 X 1500mm
  • Frame Material
    Anodised Aluminium
  • Frame Colour
    Aluminium Silver
  • Width
    2400mm
  • Product Type
    Projection Boards
  • Depth
    14mm
  • Height
    1500mm
  • Colour of Writing Board
    White
  • Finish
    Enamelled, Extra Matt
  • Screen Format
    16, 10
  • Features
    Can Be Wet Wiped
  • Fittings
    Storage Tray
  • Writing Board Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome