Projection Board, Slightly Matt Enamelled, WxH 2140 X 1200mm

Order Code: ZT2699815S

£599.99 Inc VAT (20%)


Description

Projection board, slightly matt enamelled, WxH 2140 x 1200 mm. Supplied = pre-assembled, final assembly by customer. Product type = projection boards. Model = for ultra-short projector. Screen format = 16:9. Width = 2140 mm. Depth = 14 mm. Height = 1200 mm. Finish = enamelled, slightly matt. Material of writing board = sheet steel. Colour of writing board = white. Frame material = anodised aluminium. Frame colour = aluminium silver. Feature = can be dry wiped. Fittings = storage tray. The slightly matt surface ensures eye-friendly projection and is ideal in combination with an ultra-short projector. Writing can be wiped off dry on the board surface. High-quality, enamelled projection and writing board Scratch-resistant board surface is magnetic and inscribable for intensive use. Lifetime guarantee on the board surface (write and wipe guarantee) Resistant to cleaning agents and chemicals. Aluminium frame silver matt anodised, with grey plastic corners and an aluminium pen tray, length 300 mm.

See full description
Specifications for Projection Board, Slightly Matt Enamelled, WxH 2140 X 1200mm
  • Frame Material
    Anodised Aluminium
  • Frame Colour
    Aluminium Silver
  • Width
    2140mm
  • Height
    1200mm
  • Depth
    14mm
  • Product Type
    Projection Boards
  • Fittings
    Storage Tray
  • Colour of Writing Board
    White
  • Finish
    Enamelled, Slightly Matt
  • Features
    Can Be Dry Wiped
  • Writing Board Material
    Sheet Steel
  • Screen Format
    16, 9