100% Oxo Bioderadable Popper Wallet Polypropylene A4 Plus Translucent Assorted Colours (Pack 5)

Order Code: ZT2119614S

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.854%
10 - 19£5.608%
20 - 49£5.3612%
50 +£5.1216%


Description

SECO 100% Oxo Bioderadable Popper Wallet Polypropylene A4 Plus Translucent Assorted Colours (Pack 5) Stylish high quality assorted colour Popper Wallets that are environmentally friendly.

These files are used for storing and carrying papers and documents and will hold up to 30 sheets of 80gsm paper. With a press stud fastening for secure fastening.

Made from 80% recycled material and fully recyclable.

See full description
Specifications for 100% Oxo Bioderadable Popper Wallet Polypropylene A4 Plus Translucent Assorted Colours (Pack 5)
  • Weight
    280g
  • Style
    Envelope Wallet
  • Product Type
    Document Wallets
  • Colour
    Assorted
  • Material
    Polypropylene
  • Capacity
    30 Sheets
  • Size
    A4+
  • Recyclable
    Fully recyclable
  • Closure
    Press-Stud
  • Flap Size
    Half Flap
  • Recycled Product
    80% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome