11154X Polyfile Classic Wallet Fcp Clr (Pack-5)

Order Code: ZT1053288X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Secure your documents in style with the Snopake Polyfile. These envelope-like wallets are made of durable polypropylene to protect your documents from damage, scuffing or spills. Each file features a press-stud closure for security and a clever index tab at the top for organised filing.

Specifications for 11154X Polyfile Classic Wallet Fcp Clr (Pack-5)
  • MFR Part No.
    SK11154
  • Colour
    Transparent
  • Size
    Foolscap
  • Pack Quantity
    5
  • Opening
    Top
  • Product Type
    Document Wallets
  • Style
    Envelope Wallet
  • Material
    Polypropylene
  • Closure
    Press-Stud

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome