Oxford Oceanis Stud Wallet A4 Assorted Pack of 4

Order Code: ZT4784351S

£11.99 Inc VAT (20%)


Description

Do you want to help preserve the oceans? Then choose this Oxford Oceanis folder : its cover contains 30% recycled plastic from used ropes from the marine industry. By recycling these ropes, Oxford is helping to reduce the amount of plastic waste thrown into the oceans. By using this recycled plastic, Oxford is also helping to conserve fossil resources and reduce CO2 emissions. Producing that recycled plastic, rather than virgin plastic, reduces CO2 emissions by 90% ! As well as being more environmentally friendly, the Oceanis snap wallet is perfect to file documents and brochures whether punched or not. The closure is secure by press stud. It is available in 4 opaque colours: blue, turquoise, emerald green and black.

See full description
Specifications for Oxford Oceanis Stud Wallet A4 Assorted Pack of 4
  • Material
    Polypropylene
  • Size
    A4+
  • Style
    Envelope Wallet
  • Capacity
    120 Sheets
  • Colour
    Assorted
  • Product Type
    Document Wallets
  • Recycled Product
    30% Recycled Plastic
  • Closure
    Press-Stud
  • Environmental Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome