Popper Wallet A4 with High Quality Durable Polypropylene (White, Pack of 5)

Order Code: ZT1062053S

£10.29 Inc VAT (20%)


Description

Projects and processes that are constantly expanding need adaptable and reliable solutions. Keep your key documents and tools to hand in practical filing solutions from Rexel that put the fun back into being organised – whether in the office or on the move!

Specifications for Popper Wallet A4 with High Quality Durable Polypropylene (White, Pack of 5)
  • MFR Part No.
    16129WH
  • Colour
    White
  • Depth
    237mm
  • Height
    18mm
  • Length
    235mm
  • Material
    Polypropylene
  • Width
    335mm
  • Weight
    0.03kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome