Punch Pins for The HD2300 Punch (Pack 2)

Order Code: ZT1061687S

£49.99 Inc VAT (20%)


Description

Replacement punch pins for use with the Rexel HD2300 Heavy Duty 2 Hole Punch to increase the life of the punch. Made from strong steel and designed to punch 6mm size holes. A pack of 2 is supplied.

Specifications for Punch Pins for The HD2300 Punch (Pack 2)
  • MFR Part No.
    2101098
  • Depth
    55mm
  • Width
    80mm
  • Diameter
    6mm
  • Material
    Metal
  • Height
    17mm
  • Weight
    0.009kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome