Rapesco Popper Wallet Polypropylene DL Bright Transparent Assorted (Pack 5)

Order Code: ZT1259862P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Rapesco Popper Wallet Polypropylene DL Bright Transparent Assorted (Pack 5) This DL size Popper Wallet is ideal for use at the office, home or education. It is popular as a general storage file for loose papers when attending meetings or keeping papers tidy for filing. Its large capacity will hold up to 50 pages and it also features a foldover flap with colour coordinated press-stud closure to keep papers secure. Under the curved flap you will also find a pen holder. Pack contains 5 popper wallets in assorted bright colours for easy colour-coordinated filing.

See full description
Specifications for Rapesco Popper Wallet Polypropylene DL Bright Transparent Assorted (Pack 5)
  • MFR Part No.
    30101RA
  • Size
    DL
  • Colour
    Assorted
  • Type
    Document Wallets
  • Material
    Polypropylene
  • Style
    Envelope Wallet
  • Closure
    Press-Stud

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome