Rapesco Popper Wallet Polypropylene Foolscap Transparent Clear (Pack 5)

Order Code: ZT1259922P

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Rapesco Popper Wallet Polypropylene Foolscap Transparent Clear (Pack 5) This foolscap size Popper Wallet is ideal for use at the office, home or education. It is popular as a general storage file for loose papers when attending meetings or keeping papers tidy for filing. Its large capacity will hold up to 50 pages and it also features a foldover flap with colour co-ordinated press-stud closure to keep papers secure. Under the curved flap you will also find a pen holder. Pack contains 5 clear popper wallets.

See full description
Specifications for Rapesco Popper Wallet Polypropylene Foolscap Transparent Clear (Pack 5)
  • Size
    Foolscap
  • MFR Part No.
    29548RA
  • Colour
    Transparent
  • Type
    Document Wallets
  • Material
    Polypropylene
  • Style
    Envelope Wallet
  • Closure
    Press-Stud

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome