Rapesco Security Popper Wallet Polypropylene A4 Plus Camouflaged Grey (Pack 5)

Order Code: ZT1259817P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£5.990%
10 - 19£5.754%
20 +£5.518%


Description

Rapesco Security Popper Wallet Polypropylene A4 Plus Camouflaged Grey (Pack 5) Shield your private and confidential information with our unique camouflage patterned popper wallet. The camouflage patterning renders documents hidden while large titles are still readable at close proximity to allow document identification. This durable polypropylene popper wallet features a foldover flap with press-stud closure and a pen holder cut-out under the curved flap. The foolscap size can accommodate A4+ sheets.

See full description
Specifications for Rapesco Security Popper Wallet Polypropylene A4 Plus Camouflaged Grey (Pack 5)
  • MFR Part No.
    29681RA
  • Colour
    Other Colours
  • Size
    Foolscap
  • Type
    Document Wallets
  • Material
    Polypropylene
  • Style
    Envelope Wallet
  • Closure
    Press-Stud

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome