Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
4K HDR Gaming Short Throw Projector, DLP, 3000 ANSI lumens, 3840x2160, 16:9, 10000:1, 1.2X Zoom, Bluetooth 4.2, Wi-Fi 802.11 a/b/g/n/ac, Android 9.0
By BenQ
Order Code:
ZT1692159S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
1699.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/4k-hdr-gaming-short-throw-projector-dlp-3000-ansi-lumens-3840x2160-16-9-10000-1-1-2x-zoom-bluetooth-4-2-wi-fi-802-11-a-b-g-n-ac-android-9-0/p/ZT1692159S
Add to quotation
View all Projectors
Description
Benq TK700STi, 3000 ANSI lumens, DLP, 2160p (3840x2160), 10000:1, 16:9, 762 - 7620 mm (30 - 300")
Specifications
Specifications for 4K HDR Gaming Short Throw Projector, DLP, 3000 ANSI lumens, 3840x2160, 16:9, 10000:1, 1.2X Zoom, Bluetooth 4.2, Wi-Fi 802.11 a/b/g/n/ac, Android 9.0
Depth
246mm
Width
312mm
Height
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome