Aopen PV12a DLP 200 Lumens Projector

Order Code: ZT5349257S

£339.99 Inc VAT (20%)


Description

Acer AOpen PV12a DLP 200 ANSI Lumens 854 x 480 Pixels WVGA Wireless Bluetooth Projector

Specifications for Aopen PV12a DLP 200 Lumens Projector
  • Product Type
    Digital Projectors
  • Weight
    460g
  • Brightness
    800Lumens
  • Colour
    Black
  • Light Source
    LED
  • Projection Screen Size
    0.736-2.54m
  • Dimensions (W x D x H)
    115x115x36.3mm
  • Native Resolution
    WVGA (854x480)
  • Built-In Speakers
    1x2w
  • Lamp Life
    30000hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome