CO-FH01 3000 Lumens HDMI USB Projector

Order Code: ZT4972594S

£699.99 Inc VAT (20%)


Description

Bigger is better<br>Feel immersed in your favourite movies and games with this Full HD 1080p projector, thats capable of creating an impressive 391 inch display. Bringing the screen to life, 3LCD technology achieves a display that is up to three times brighter than competitor products.<br>Simple set up<br>We don't think a home projector should be any more complicated to use than a TV. That's why this projector is hassle-free and quick to set up with features such as keystone correction to help quickly position the image. Accessing your entertainment is easy too with the HDMI input for connecting games consoles and more. Best of all, these projectors are super easy to use, letting you watch, play, and do everything you love, only bigger and better.<br>Long-lasting solution<br>Looking for a long-term, hassle-free and affordable solution for watching your favourite movies? With this model's long-lasting lamp light source, you'll be able to watch a film every day for 18 years.<br>High-quality, bright images<br>Even in bright rooms, this powerful yet affordable Full HD 1080p projector delivers exceptionally bright yet colourful images with clear details. It's all thanks to 3LCD technology, which produces an equally high White and Colour Light Output of 3, 000 lumens.

See full description
Specifications for CO-FH01 3000 Lumens HDMI USB Projector
  • Brightness
    3000Lumens
  • Native Resolution
    1080p Full HD (1920x1080)
  • Weight
    2.4kg
  • Built-In Speakers
    1x5w
  • Product Type
    Home Cinema Projector
    Digital Projectors
  • Colour
    White
  • Projection Screen Size
    26-391 inches
  • Lamp Life
    6000/12000hours
  • Projection Distance
    0.9-10.4m
  • Light Source
    UHE