Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EB-800F 5000 Lumens HDMI USB Projector
By Epson
Order Code:
ZT5349123S
£3,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
3199.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/eb-800f-5000-lumens-hdmi-usb-projector/p/ZT5349123S
Add to quotation
View all Projectors
Description
Epson EB-800F 5000 ANSI Lumens 3LCD 1920 x 1080 Pixels Full HD HDMI VGA USB White Projector
Specifications
Specifications for EB-800F 5000 Lumens HDMI USB Projector
Product Type
Digital Projectors
Native Resolution
1080p Full HD (1920x1080)
Light Source
Laser
Built-In Speakers
2x8w
Weight
9.4kg
Dimensions (W x D x H)
458x210x375mm
Colour
White
Lamp Life
20000/30000hours
Brightness
5000Lumens
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome