EB-805F 5000 Lumens HDMI USB Projector

Order Code: ZT5349166S

£3,199.99 Inc VAT (20%)


Description

Epson EB-805F 5000 ANSI Lumens 3LCD 1920 x 1080 Pixels Full HD Laser HDMI VGA USB Black Projector

Specifications for EB-805F 5000 Lumens HDMI USB Projector
  • Product Type
    Digital Projectors
  • Dimensions (W x D x H)
    458x210x375mm
  • Brightness
    5000Lumens
  • Colour
    Black
  • Built-In Speakers
    2x8w
  • Weight
    9.4kg
  • Lamp Life
    20000/30000hours
  • Light Source
    Laser
  • Native Resolution
    1080p Full HD (1920x1080)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome