Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EB-E20 3400 Lumens 3LCD XGA Projector
By Epson
Order Code:
ZT4783753S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/eb-e20-3400-lumens-3lcd-xga-projector/p/ZT4783753S
Add to quotation
View all Projectors
Description
Epson EB-E20 3400 ANSI Lumens 3LCD XGA 1024 x 768 Pixels Standard Throw Projector
Specifications
Specifications for EB-E20 3400 Lumens 3LCD XGA Projector
Product Type
Digital Projectors
Native Resolution
XGA
Weight
2.7kg
Light Source
Laser
Brightness
3400Lumens
Lamp Life
12000hours
Built-In Speakers
5w
Colour
White
Projection Screen Size
30-350 inches
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome