EB-L210SF 4000 Lumens HDMI USB Projector

Order Code: ZT5349280S

£1,699.99 Inc VAT (20%)


Description

Epson EB-L210SF 4000 ANSI Lumens 3LCD 1920 x 1080 Pixels Full HD HDMI VGA USB White Projector

Specifications for EB-L210SF 4000 Lumens HDMI USB Projector
  • Product Type
    Digital Projectors
  • Dimensions (W x D x H)
    325x337x90mm
  • Native Resolution
    1080p Full HD (1920x1080)
  • Brightness
    4000Lumens
  • Light Source
    Laser
  • Built-In Speakers
    1x16w
  • Lamp Life
    20000/30000hours
  • Colour
    White
  • Projection Screen Size
    55-125 inches
  • Weight
    4.6kg