EB-L210SW 4000 Lumens HDMI USB Projector

Order Code: ZT5349259S

£1,599.99 Inc VAT (20%)


Description

Versatile laser projector combined 3LCD technology is ideal for delivering quality HD content in meeting rooms and classrooms.<br><br>The EB-L210SW delivers quality images and a host of features as standard to give users more for value, producing a bright and vibrant HD image up to 120in. Its compact and light weight design makes this a perfect mobile display solution for meetings, or it can be wall or ceiling mounted for a permanent solution, freeing up workspace.<br><br>The EB-L210SW's short throw lens allows close positioning of the projector to the display, ideal for small rooms and reducing the risk of shadows cast onto the display.<br><br>Unlike some other brand projectors, EB-L210SW features 3LCD technology, enabling 4, 000 lumens Colour and White Light Output levels for a bright and vibrant display. The experience is immersive and user-friendly. Scalable from 53-120in, display sizes can be optimised for each room with one product and at a fixed cost, and produce a large display up-to 125in, clearly visible from all angles and at a distance.<br><br>The EB-L210SW can be portable, and there is no glass flat panel to create disruptive, reflected blind spots at certain angles. Versatile wired and wireless connectivity options, including Miracast screen mirroring, ensures effortless, multi-device content sharing, and with a connected optional Epson visualiser, documents, presentations or 3D objects can be projected in incredible detail to the whole room. With USB 2A power output, HDMI streaming sticks can also be connected to open further possibilities.

See full description
Specifications for EB-L210SW 4000 Lumens HDMI USB Projector
  • Product Type
    Laser Projector
  • Built-In Speakers
    1 x 16W
  • Light Source
    Laser
  • Native Resolution
    WXGA (1200x800)
  • Brightness
    4000Lumens
  • Colour
    White
  • Lamp Life
    20000/30000hours
  • Projection Screen Size
    55-120 inches
  • Weight
    4.6kg