EB-L210W 4500 Lumens HDMI USB Projector

Order Code: ZT5349268S

£1,299.99 Inc VAT (20%)


Description

Epson PowerLite EB-L210W 4500 ANSI Lumens 3LCD 1280 x 800 Pixels WXGA HDMI VGA USB White Projector

Specifications for EB-L210W 4500 Lumens HDMI USB Projector
  • Product Type
    Digital Projectors
  • Projection Screen Size
    30-300 inches
  • Built-In Speakers
    16w
  • Brightness
    4500Lumens
  • Light Source
    Laser
  • Dimensions (W x D x H)
    325x299x90mm
  • Native Resolution
    WXGA
  • Weight
    4.2kg
  • Lamp Life
    20000/30000hours
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome