Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EB-L530U 5200 Lumens HDMI USB Projector
By Epson
Order Code:
ZT4804786S
£2,599.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
2599.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/eb-l530u-5200-lumens-hdmi-usb-projector/p/ZT4804786S
Add to quotation
View all Projectors
Description
Epson EB-L530U 5200 ANSI Lumens 3LCD WUXGA 1920 x 1800 Pixels HDMI VGA USB Projector
Specifications
Specifications for EB-L530U 5200 Lumens HDMI USB Projector
Product Type
Digital Projectors
Lamp Life
20000/30000hours
Light Source
Laser
Colour
White
Projection Screen Size
50-500 inches
Built-In Speakers
10w
Brightness
5200Lumens
Weight
8.2kg
Native Resolution
WUXGA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome