EB-L720U 7000 Lumens HDMI USB Projector

Order Code: ZT4804791S

£3,999.99 Inc VAT (20%)


Description

Epson EB-L720U 7000 ANSI Lumens 3LCD WUXGA 1920 x 1800 Pixels HDMI VGA USB Projector

Specifications for EB-L720U 7000 Lumens HDMI USB Projector
  • Product Type
    Digital Projectors
  • Projection Screen Size
    50-500 inches
  • Colour
    White
  • Light Source
    Laser
  • Dimensions (W x D x H)
    440x122x304mm
  • Native Resolution
    WUXGA
  • Lamp Life
    20000/30000hours
  • Brightness
    7000Lumens
  • Weight
    7.8kg
  • Built-In Speakers
    10w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome