Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EB760Wi 4100 Lumens 3LCD WXGA Projector
By Epson
Order Code:
ZT4784029S
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1999.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/eb760wi-4100-lumens-3lcd-wxga-projector/p/ZT4784029S
Add to quotation
View all Projectors
Description
Epson EB-760Wi 4100 ANSI Lumens 3LCD WXGA 1280 x 800 Pixels HDMI VGA USB 2.0 Projector
Specifications
Specifications for EB760Wi 4100 Lumens 3LCD WXGA Projector
Product Type
Digital Projectors
Light Source
Laser
Brightness
4100Lumens
Projection Screen Size
53-100 inches
Native Resolution
WXGA
Colour
White
Weight
6kg
Built-In Speakers
16w
Lamp Life
20000/30000hours
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome