EB770F 4100 Lumens 3LCD FHD Projector

Order Code: ZT4784025S

£1,799.99 Inc VAT (20%)


Description

Epson EB-770F 4100 ANSI Lumens 3LCD Full HD 1920 x 1080 Pixels HDMI VGA USB 2.0 Projector

Specifications for EB770F 4100 Lumens 3LCD FHD Projector
  • Product Type
    Digital Projectors
  • Lamp Life
    20000/30000hours
  • Brightness
    4100Lumens
  • Native Resolution
    1080p Full HD (1920x1080)
  • Built-In Speakers
    16w
  • Projection Screen Size
    60-150 inches
  • Weight
    5.9kg
  • Light Source
    Laser
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome