Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EB775F 4100 Lumens 3LCD Fhd Projector
By Epson
Order Code:
ZT4784003S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1699.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/eb775f-4100-lumens-3lcd-fhd-projector/p/ZT4784003S
Add to quotation
View all Projectors
Description
Epson EB-775F 4100 ANSI Lumens 3LCD Full HD 1920 x 1080 Pixels HDMI VGA USB 2.0 Projector
Specifications
Specifications for EB775F 4100 Lumens 3LCD Fhd Projector
Product Type
Digital Projectors
Weight
5.9kg
Colour
Black
Light Source
Laser
Brightness
4100Lumens
Native Resolution
1080p Full HD (1920x1080)
Lamp Life
20000/30000hours
Built-In Speakers
16w
Projection Screen Size
60-150 inches
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome