EB810E 5000 Lumens 3LCD FHD Projector

Order Code: ZT4783908S

£4,199.99 Inc VAT (20%)


Description

EB-810E, Epsons first 4KE super-ultra-short-throw laser display designed for businesses, hybrid working and immersive spaces. The EB-810E can be placed just centimetres away from a wall to create bright 4KE images up to 160in. It projects content in stunning clarity and offers a low cost, energy efficient large display solution with a convenient and quick set up. EB-810E's super-ultra-short-throw lens allows discreet positioning close to the wall, enabling presenters free access without casting shadows. With 5, 000 lumens CLO and 3LCD technology, the EB-810E is bright and vibrant up-to 160in, which enables content visibility from all angles and distances. The experience is immersive and it's extremely simple to use. Versatile wired and wireless connectivity options, including Miracast screen mirroring, ensure effortless, multi-device content sharing. Weighing only 12. 3kg, it is highly portable, and the Epson Setting Assistant App makes setup quick and simple. The ideal display solution suitable for different room sizes, combined with flexible installation options. The EB-810E supports multiple aspect ratios and multi-projector edge-blending for a low cost, seamless, energy efficient ultra-wide display, perfect for video conferencing. Paired with Epson's Ambient Light Rejection Screen, the EB-810E's image quality could be mistaken for a video wall or LED display, but it is surprisingly affordable and consumes a fraction of the energy.

See full description
Specifications for EB810E 5000 Lumens 3LCD FHD Projector
  • Product Type
    Digital Projectors
  • Weight
    12.3kg
  • Colour
    White
  • Form
    Laser Projector
  • Brightness
    5000Lumens
  • Projection Screen Size
    80-160 inches
  • Light Source
    Laser
  • Native Resolution
    1080p Full HD (1920x1080)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome