EB992F 4000 Lumens 3LCD FHD Projector

Order Code: ZT4783947S

£1,099.99 Inc VAT (20%)


Description

Wireless collaboration display. Tick all the boxes with this bright and scalable display solution that offers multiple connectivity and is simple to set up. Maximise your presentations with this bright Full HD projector that's capable of producing a large and scalable screen size. The long-lasting lamp provides years of lessons before a replacement lamp is required or the air filter needs attention. It's easy to set up and offers a range of connectivity solutions, so you can quickly access content from multiple devices. With this Full HD projector content will be bright, vivid and clear ensuring that everyone can engage with the lesson. Providing excellent visibility, this projector is scalable up to 300 inches and is bright even in high ambient lighting conditions. Its all thanks to the high 4, 000-lumen output and 16, 000:1 contrast ratio.

See full description
Specifications for EB992F 4000 Lumens 3LCD FHD Projector
  • Form
    Standard Projector
  • Weight
    3.1kg
  • Product Type
    Digital Projectors
  • Colour
    White
  • Dimensions (W x D x H)
    309x282x90mm
  • Brightness
    4000Lumens
  • Projection Screen Size
    0.76-7.62m
  • Native Resolution
    1080p Full HD (1920x1080)
  • Projection Distance
    1.76-2.86m
  • Lamp Life
    6500/17000hours
  • Built-In Speakers
    1x16w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome