EBFH52 4000 Lumens 3LCD FHD Projector

Order Code: ZT4783714S

£1,099.99 Inc VAT (20%)


Description

The ultimate wireless display. Make every presentation brighter, sharper and more collaborative, with this flexible, portable, reliable Full HD display solution. Whatever the professional setting, and whenever it's called on, the EB-FH52 is your ultimate wireless projection partner. Perfect for delivering crisp, clear presentations or viewing video content, its stylish design makes the right impression in every working environment, while Full HD display and high-brightness 4, 000 lumens output make for unbeatable all-round content visibility. But great performance doesn't mean a compromise on reliability. Reliable 3LCD technology keeps intervention and maintenance to an absolute minimum - leaving you to enjoy years of high-quality, interruption-free meetings.

See full description
Specifications for EBFH52 4000 Lumens 3LCD FHD Projector
  • Weight
    3.1kg
  • Product Type
    Standard Projector
    Digital Projectors
  • Colour
    White
  • Dimensions (W x D x H)
    309x282x90mm
  • Native Resolution
    1080p Full HD (1920x1080)
  • Lamp Life
    5500/12000hours
  • Projection Distance
    1.76-2.86m
  • Projection Screen Size
    0.76-7.62m
  • Brightness
    4000Lumens
  • Built-In Speakers
    1x16w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome