Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EBL260F 4600 Lumens 3LCD Full HD Projector
By Epson
Order Code:
ZT4783800S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
1499.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/ebl260f-4600-lumens-3lcd-full-hd-projector/p/ZT4783800S
Add to quotation
View all Projectors
Description
Epson EB-L260F 4600 ANSI Lumens 3LCD Full HD 1920 x 1080 Pixels HDMI VGA USB 2.0 Projector
Specifications
Specifications for EBL260F 4600 Lumens 3LCD Full HD Projector
Product Type
Digital Projectors
Light Source
Laser
Lamp Life
20000/30000hours
Brightness
4600Lumens
Weight
4.2kg
Built-In Speakers
16w
Colour
White
Projection Screen Size
31-310 inches
Native Resolution
1080p Full HD (1920x1080)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome