Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EBL520U 5200 Lumens 3LCD WUXGA Projector
By Epson
Order Code:
ZT4783834S
£2,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
2299.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/ebl520u-5200-lumens-3lcd-wuxga-projector/p/ZT4783834S
Add to quotation
View all Projectors
Description
Epson EB-L520U 5200 ANSI Lumens 3LCD WUXGA 1920 x 1200 Pixels HDMI VGA USB 2.0 Projector
Specifications
Specifications for EBL520U 5200 Lumens 3LCD WUXGA Projector
Product Type
Digital Projectors
Native Resolution
WUXGA
Weight
7.7kg
Light Source
Laser
Lamp Life
20000/30000hours
Colour
White
Projection Screen Size
50-500 inches
Built-In Speakers
10w
Brightness
5200Lumens
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome