EBL570U 5200 Lumens 3LCD WUXGA Projector

Order Code: ZT4783923S

£2,999.99 Inc VAT (20%)


Description

Epson EB-L570U 5200 ANSI Lumens 3LCD WUXGA 1920 x 1200 Pixels HDMI USB 2.0 Projector

Specifications for EBL570U 5200 Lumens 3LCD WUXGA Projector
  • Product Type
    Digital Projectors
  • Built-In Speakers
    10w
  • Native Resolution
    WUXGA
  • Light Source
    Laser
  • Colour
    White
  • Weight
    8.3kg
  • Lamp Life
    20000/30000hours
  • Projection Screen Size
    50-500 inches
  • Brightness
    5200Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome