Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EBL730U 7000 Lumens 3LCD WUXGA Projector
By Epson
Order Code:
ZT4783876S
£4,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
4299.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/ebl730u-7000-lumens-3lcd-wuxga-projector/p/ZT4783876S
Add to quotation
View all Projectors
Description
Epson EB-L730U 7000 ANSI Lumens 3LCD WUXGA 1920 x 1200 Pixels HDMI VGA USB 2.0 Projector
Specifications
Specifications for EBL730U 7000 Lumens 3LCD WUXGA Projector
Product Type
Digital Projectors
Light Source
Laser
Colour
White
Projection Screen Size
50-500 inches
Native Resolution
WUXGA
Weight
8.4kg
Brightness
7000Lumens
Built-In Speakers
10w
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome