Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EBL735U 7000 Lumens 3LCD WUXGA Projector
By Epson
Order Code:
ZT4783954S
£4,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
4299.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/ebl735u-7000-lumens-3lcd-wuxga-projector/p/ZT4783954S
Add to quotation
View all Projectors
Description
Epson EB-L735U 7000 ANSI Lumens 3LCD WUXGA 1920 x 1200 Pixels HDMI VGA USB 2.0 Projector
Specifications
Specifications for EBL735U 7000 Lumens 3LCD WUXGA Projector
Product Type
Digital Projectors
Colour
Black
Brightness
7000Lumens
Light Source
Laser
Native Resolution
WUXGA
Built-In Speakers
10w
Weight
8.4kg
Projection Screen Size
50-500 inches
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome