Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EBL775U 7000 Lumens 3LCD WUXGA Projector
By Epson
Order Code:
ZT4783995S
£4,699.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
4699.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/ebl775u-7000-lumens-3lcd-wuxga-projector/p/ZT4783995S
Add to quotation
View all Projectors
Description
Epson EB-L775U 7000 ANSI Lumens 3LCD WUXGA 1920 x 1200 Pixels HDMI USB 2.0 Projector
Specifications
Specifications for EBL775U 7000 Lumens 3LCD WUXGA Projector
Product Type
Digital Projectors
Light Source
Laser
Weight
8.5kg
Built-In Speakers
10w
Native Resolution
WUXGA
Brightness
7000Lumens
Colour
Black
Projection Screen Size
50-500 inches
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome