Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
EH-LS650B 3600 Lumens 4K HDMI Projector
By Epson
Order Code:
ZT5349245S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Feb
In Stock
GBP
2999.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/eh-ls650b-3600-lumens-4k-hdmi-projector/p/ZT5349245S
Add to quotation
View all Projectors
Description
Epson EH-LS650B 3600 ANSI Lumens 3LCD 4096 x 2400 Pixels 4K Laser HDMI USB Black Projector
Specifications
Technical Information
Specifications for EH-LS650B 3600 Lumens 4K HDMI Projector
Product Type
Digital Projectors
Light Source
Laser
Projection Screen Size
60-120 inches
Native Resolution
4K PRO-UHD
Colour
Black
Dimensions (W x D x H)
467x400x153mm
Brightness
3600Lumens
Weight
7.4kg
Built-In Speakers
20w
Projection Distance
0.4m