HD30LV 4500 Ansi Lumens 1920 x 1080 Pixels Full HD Hdr HDMI USB Projector

Order Code: ZT4188717S

£799.99 Inc VAT (20%)


Description

High brightness Full HD projectorThe HD30LV is a compact Full HD 1080p projector boasting a high brightness of 4500 lumens. This model is designed to be used in low to high ambient light environments for gaming

Specifications for HD30LV 4500 Ansi Lumens 1920 x 1080 Pixels Full HD Hdr HDMI USB Projector
  • Product Type
    Digital Projectors
  • Weight
    2.88kg
  • Form
    Portable Projector
  • Colour
    White
  • Light Source
    Lamp
  • Projection Distance
    1.1-10m
  • Native Resolution
    1920x1080
  • Projection Screen Size
    0.76-7.65m
  • USB
    1x Type A
  • Brightness
    4500Lumens
  • Lamp Life
    4000/10000/15000hours
  • Built-In Speakers
    1x3w