Compact high brightness Full HD laser home projector<br>Designed with the environment in mind, the energy-saving HZ146X laser projector provides an easy setup in any space around the home, with flexible installation features and extensive connectivity options in a sleek, compact form factor, up to 34% smaller than previous Optoma models.<br>This energy efficient model cuts power consumption by up to 45% compared to Optomas lamp-based projectors. Advanced power-saving DuraCore laser technology ensures a long product lifespan of up to 30, 000 hours without the need for additional lamps, requires minimal maintenance, and is mercury-free, further lowering its carbon footprint.<br>An added benefit, the HZ146X features an external power supply offering more reliability, portability and energy efficiency.<br>The eco-friendly packaging contains up to 97% recyclable materials. The compact size of the HZ146X projector reduces packaging, resulting in more efficient logistics to help reduce carbon emissions.<br>The HZ146X offers high contrast, accurate true-to-life colour reproduction for movie lovers and delivers bright 3800 lumens so sports fans can enjoy live action with the lights on. It also has gaming mode for low input latency perfect for games that rely on rapid reactions.