Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
ML1080 1200 Ansi Lumens 1920 x 1080 PixelsFull HD DLP HDMI USB Laser Projector
By Optoma
Order Code:
ZT4188620S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
1099.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/ml1080-1200-ansi-lumens-1920-x-1080-pixelsfull-hd-dlp-hdmi-usb-laser-projector/p/ZT4188620S
Add to quotation
View all Projectors
Description
Eco-friendly ultra portable RGB triple laser projectorThe ML1080 is Optoma's most portable
Specifications
Specifications for ML1080 1200 Ansi Lumens 1920 x 1080 PixelsFull HD DLP HDMI USB Laser Projector
Form
Portable Projector
Product Type
Digital Projectors
Colour
White
Weight
1kg
Light Source
Laser
Lamp Life
Laser 30000 hours
USB
2
Native Resolution
1920x1080
Brightness
1200Lumens
Projection Distance
1.594-2.657m
Projection Screen Size
1.52-2.54m
Built-In Speakers
1x3w
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome