Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
P1357Wi DLP WXGA 4500 Lumens Projector
By Acer
Order Code:
ZT3524444S
£429.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
429.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/p1357wi-dlp-wxga-4500-lumens-projector/p/ZT3524444S
Add to quotation
View all Projectors
Description
Acer Essential P1357Wi 3D DLP WXGA 4500 ANSI Lumens VGA Projector
Specifications
Specifications for P1357Wi DLP WXGA 4500 Lumens Projector
Weight
2.4kg
Light Source
UHP
Brightness
4800Lumens
Native Resolution
WXGA (1200x800)
Colour
White
Product Type
Standard Projector
Digital Projectors
Dimensions (W x D x H)
299.5x220x105.1mm
Built-In Speakers
1x10w
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome