Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
P627UL 6200 Lumens WUXGA HDMI Projector
By NEC
Order Code:
ZT4783871S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
2999.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/p627ul-6200-lumens-wuxga-hdmi-projector/p/ZT4783871S
Add to quotation
View all Projectors
Description
NEC P627UL 6200 ANSI Lumens 1920 x 1200 Pixels 3LCD WUXGA HDMI Laser Standard Throw Projector
Specifications
Technical Information
Specifications for P627UL 6200 Lumens WUXGA HDMI Projector
Product Type
Digital Projectors
Projection Screen Size
30-300 inches
Lamp Life
20000hours
Dimensions (W x D x H)
480x407x122mm
Built-In Speakers
1x20w
Weight
9.7kg
Colour
White
Brightness
6200Lumens
Native Resolution
WUXGA (1920x1200)
Light Source
Laser
Projection Distance
0.8-12.9m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome