PL2520i DLP 4000 Lumens HDMI Projector

Order Code: ZT5349238S

£1,139.99 Inc VAT (20%)


Description

Acer Vero PL2520i DLP 4000 ANSI Lumens 1920 x 1080 Pixels HDMI Laser Portable Black Projector

Specifications for PL2520i DLP 4000 Lumens HDMI Projector
  • Product Type
    Digital Projectors
  • Brightness
    4000Lumens
  • Dimensions (W x D x H)
    286x216x115.5mm
  • Light Source
    Laser
  • Colour
    Black
  • Native Resolution
    1920x1080
  • Built-In Speakers
    1x15w
  • Weight
    2.9kg
  • Projection Screen Size
    0.787-7.62m
  • Projection Distance
    1-7.4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome