The Freestyle G2 Smart TV LED Projector

Order Code: ZT4797781S

£629.99 Inc VAT (20%)


Description

Samsung The Freestyle 2nd Generation Full HD HDR Smart TV LED Projector with Gaming Hub

Specifications for The Freestyle G2 Smart TV LED Projector
  • Product Type
    Digital Projectors
  • Built-In Speakers
    1x5w
  • Lamp Life
    30000hours
  • Projection Screen Size
    30-100 inches
  • Native Resolution
    1080p Full HD (1920x1080)
  • Colour
    White
  • Light Source
    LED
  • Weight
    830g
  • Dimensions (W x D x H)
    102.4x95.2x172.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome