Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
UHD35STx 3600 Lumens UHD 4K Projector
By Optoma
Order Code:
ZT3527221S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
1499.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/uhd35stx-3600-lumens-uhd-4k-projector/p/ZT3527221S
Add to quotation
View all Projectors
Description
Optoma UHD35STx 3600 ANSI Lumens Short Throw Ultra HD 4K Projector
Specifications
Specifications for UHD35STx 3600 Lumens UHD 4K Projector
Form
Short Throw Projector
Colour
White
Product Type
Digital Projectors
Weight
3.5kg
Light Source
Lamp
Projection Distance
0.4-3.3m
Brightness
3600Lumens
Lamp Life
4000/10000/15000hours
Projection Screen Size
0.93-7.63m
Native Resolution
4K UHD (3840x2160)
Built-In Speakers
1x10w
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome