Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Projectors
UHD38x DLP Projector 4000 Lumens
By Optoma
Order Code:
ZT3527045S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1099.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/projectors/uhd38x-dlp-projector-4000-lumens/p/ZT3527045S
Add to quotation
View all Projectors
Description
Optoma UHD38x DLP 4000 Lumens 4K HDMI USB Projector
Specifications
Specifications for UHD38x DLP Projector 4000 Lumens
Weight
3.98kg
Product Type
Digital Projectors
Form
Home Cinema Projector
Colour
White
Lamp Life
4000/10000hours
Projection Distance
1.21-9.9m
Brightness
4000Lumens
Projection Screen Size
0.15-7.62m
Light Source
Lamp
Native Resolution
4K UHD (3840x2160)
Built-In Speakers
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome