W371 3800 Lumens WXGA HDMI USB Projector

Order Code: ZT5349190S

£539.99 Inc VAT (20%)

Currently unavailable

Description

Optoma W371 3800 ANSI Lumens DLP 1280 x 800 Pixels WXGA HDMI VGA USB Black Projector

Specifications for W371 3800 Lumens WXGA HDMI USB Projector
  • Product Type
    Digital Projectors
  • Lamp Life
    6000/12000/10000/15000hours
  • Dimensions (W x D x H)
    316x244x108mm
  • Brightness
    3800Lumens
  • Light Source
    Lamp
  • Native Resolution
    WXGA (1280x800)
  • Projection Screen Size
    0.82-7.61m
  • Colour
    Black
  • Built-In Speakers
    1x10w
  • Weight
    3kg
  • Projection Distance
    1-12m