X129H DLP XGA 4800 Lumens HDMI Projector

Order Code: ZT5349159S

£359.99 Inc VAT (20%)
£399.9910% off


Description

Acer X129H DLP 4800 ANSI Lumens 1024 x 768 XGA 3D Ready HDMI VGA USB-A Black Projector

Specifications for X129H DLP XGA 4800 Lumens HDMI Projector
  • Product Type
    Digital Projectors
  • Brightness
    4800Lumens
  • Weight
    2.8kg
  • Lamp Life
    6000/10000/15000hours
  • Colour
    Black
  • Dimensions (W x D x H)
    313x240x113.7mm
  • Built-In Speakers
    1x3w
  • Light Source
    Lamp
  • Native Resolution
    XGA (1024x768)
  • Projection Screen Size
    0.58-7.62m
  • Projection Distance
    1-11.8m