X1528Ki DLP 5200 Lumens HDMI Projector

Order Code: ZT5349198S

£719.99 Inc VAT (20%)


Description

Acer Professional X1528Ki DLP 5200 ANSI Lumens 1920 x 1080 Pixels Full HD HDMI White Projector

Specifications for X1528Ki DLP 5200 Lumens HDMI Projector
  • Product Type
    Digital Projectors
  • Colour
    White
  • Native Resolution
    1920x1080
  • Built-In Speakers
    1x3w
  • Weight
    2.95kg
  • Projection Screen Size
    0.711-7.75m
  • Brightness
    5200Lumens
  • Projection Distance
    1-10m