Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Prong Clips & Paper Fasteners
Fasteners 80x50mm Steel (Pack of 50) 70850
By Rexel
Order Code:
ZT1541329S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/prong-clips-and-paper-fasteners/fasteners-80x50mm-steel-pack-of-50-70850/p/ZT1541329S
Add to quotation
View all Prong Clips & Paper Fasteners
Description
Rexel Fasteners 80x50mm Steel (Pack of 50) 70850
Specifications
Specifications for Fasteners 80x50mm Steel (Pack of 50) 70850
Weight
0.22kg
Material
Stainless Steel
Height
29mm
Depth
284mm
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome