12.5-16mm Spiral Protection - HG-16

Order Code: ZT5417239S

£69.99 Inc VAT (20%)


Description

12.5mm Inside Diameter, Hydraulic Protective Hose Sleeve, Black, HDPE Spiral Protection, 20 Metre Length, Maximum Working Temperature +120┬░C, Pig's Tail

Specifications for 12.5-16mm Spiral Protection - HG-16
  • Length
    20m
  • Product Type
    Hydraulic
  • Material
    HDPE
  • Colour
    Black