16mm Inside Diameter Polypropylene Spiral Guard 20 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-16

16mm Inside Diameter Polypropylene Spiral Guard 20 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-16

Order Code: ZT5416916SCopy

£59.99 Inc VAT (20%)


Description

16mm Inside Diameter, Hydraulic Protective Hose Sleeve, Hi-Vis Green, Polypropylene, Spiral Guard, 20 Metre Length, Working Temperature -30┬░C to +140┬░C, FT Pro

Specifications for 16mm Inside Diameter Polypropylene Spiral Guard 20 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-16
  • Length
    20m
  • Product Type
    Hydraulic
  • Colour
    Hi-Vis Green
  • Material
    Polypropylene